Shop All Hardness Testers
Insize
Handheld Analog Durometer, Shore D Scale
Mfr # ISH-SDM
Zoro # G6280047
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Area (In.) 0.10
- Height (In.) 4.53
- Scale Shore D
- Width (In.) 2.36
- Functions On/Zero Off, Data/Hold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISH-SDM
- Zoro # G6280047
- Country of Origin China
- Category Hardness Testers
Dimensions
Height (In.) | 4.53 |
Width (In.) | 2.36 |
Depth (In.) | 0.98 |
Width | 2.36 in |
Height | 4.53 in |
Depth | 0.98 in |
Details
Item | Handheld Dial Durometer |
Indenter | Sharp Point |
Location Area (In.) | 0.10 |
Scale | Shore D |
Functions | On/Zero Off, Data/Hold |
For Use With | Rubber, Elastomer |
Range | 20 to 90 |
Tip Angle (Degrees) | 30 |
Long Form Calibration Certificate | No |
Indenter Protrusion | 0.1 in |
Indenter Shape | Sharp Point |
Dial Reading | 0-100 |
Standards | ASTM D 2240, ISO7619, ISO868 |
For Materials | Hard Elastomer, Hard Rubber, Hard Plastic |
Operation Type | Mechanical |
Tip Angle | 30 Degrees |
Graduations | 1 HD |
Description
Handheld Dial Durometer, Range 20 to 90, Graduations 1 HD, Dial Reading 0-100, For Materials Hard Elastomer, Hard Rubber, Hard Plastic, Indenter Shape Sharp Point, Operation Type Mechanical, Scale Shore D, Depth 0.98 in, Functions On/Zero Off, Data/Hold, Height 4.53 in, Indenter Protrusion 0.1 in, Long Form Calibration Certificate No, Standards ASTM D 2240, ISO7619, ISO868, Tip Angle 30 Degrees , Width 2.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-5/8" (RB-52)
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- STARRETT Hardness Tester, Leeb, Ball Indenter (3810A)
- Insize Hardness Testers