Shop All Hardness Testers
Insize
Handheld Analog Durometer, Shore A Scale
Mfr # ISH-SAM
Zoro # G6260383
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 10 to 90
- For Use With Rubber, Elastomer
- Depth (In.) 0.98
- Functions On/Zero Off, Data/Hold
- Location Area (In.) 0.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISH-SAM
- Zoro # G6260383
- Country of Origin China
- Category Hardness Testers
Dimensions
Depth (In.) | 0.98 |
Width (In.) | 2.36 |
Height (In.) | 4.53 |
Width | 2.36 in |
Height | 4.53 in |
Depth | 0.98 in |
Details
Item | Handheld Dial Durometer |
Indenter | Blunt Taper |
Range | 10 to 90 |
For Use With | Rubber, Elastomer |
Functions | On/Zero Off, Data/Hold |
Location Area (In.) | 0.10 |
Scale | Shore A |
Tip Angle (Degrees) | 30 |
Graduations | 1 HA |
Long Form Calibration Certificate | No |
Tip Angle | 35 Degrees |
Indenter Shape | Blunt Taper |
For Materials | Natural Rubber, Soft Elastomer |
Dial Reading | 0-100 |
Indenter Protrusion | 0.1 in |
Operation Type | Mechanical |
Standards | ASTM D 2240, ISO7619, ISO868 |
Description
If you are looking for a handheld durometer that is designed to measure the hardness of soft elastomers, this InSize ISH-SAM Handheld Analog Durometer is an excellent choice. The analog durometer features a 10 to 90 scale which allows you to precisely measure the hardness of soft elastomer materials. The blunt taper indenter has a 35 degree tip angle, allowing it to access tight spaces and hard-to-reach areas. Its durable design includes on/zero off functions as well as data/hold functions. With its many useful features, this InSize Handheld Dial Durometer will help you achieve accurate results when testing the firmness of soft elastomer materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1730608)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .498 Shnk (A963)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1222)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- MITUTOYO Digital Durometer, Shore A, 0.71 In Dia (811-332-10)
- Insize Measuring and Layout Tools