Shop All Hardness Testers
Insize
Handheld Analog Durometer, Shore A Scale
Mfr # ISH-S30A
Zoro # G6305280
product price: $2,160.99
/ea
Free Shipping & Returns
$2,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Angle (Degrees) 35
- For Use With Plastic, Rubber
- Height (In.) 4.76
- Range 0 to 100
- Scale Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-S30A
- Zoro # G6305280
- Country of Origin Germany
- Category Hardness Testers
Dimensions
Height (In.) | 4.76 |
Depth (In.) | 0.10 |
Width (In.) | 0.41 |
Width | 0.41 in |
Height | 4.76 in |
Depth | 0.1 in |
Details
Item | Handheld Dial Durometer |
Indenter | Blunt Taper |
Tip Angle (Degrees) | 35 |
For Use With | Plastic, Rubber |
Range | 0 to 100 |
Scale | Shore A |
Functions | On/Zero Off, Data/Hold |
Location Area (In.) | 0.10 |
Indenter Protrusion | 0.1 in |
Dial Reading | 0-100 |
Long Form Calibration Certificate | No |
Indenter Shape | Blunt Taper |
Tip Angle | 35 Degrees |
Graduations | 1 HA |
Standards | ASTM D 2240, ISO7619, ISO868 |
Operation Type | Mechanical |
For Materials | Soft Plastic, Soft Rubber |
Description
This handheld analog durometer is the perfect tool for testing the hardness of soft plastics and rubber. The ISH-S30A has a Shore A scale that ranges from 0 to 100. It can measure both materials in hardness, using its blunt taper indenter. This device also has an on/zero off function, data/hold function, and blunt taper indenter shape. You can use this hand held durometer to test different parts at once, thanks to its zeroing feature. If you work with soft plastics or rubber, then you will want this handheld analog durometer in your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- SANDS LEVEL & TOOL CO Aluminum Magnetic Torpedo Level, 9 (SLSC50M)
- GREY PNEUMATIC 3/8 Drive X 7/16 Standard Duo-Socket - 6 Point (81014R)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202601)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- PHASE II Shore A Durometer Test Block Set (PHT950-25)
- Insize Measuring and Layout Tools