Shop All Gauge Blocks and Clamps
Insize
Granite V-Block Set, ASME 0 Grade
Mfr # 6897-2
Zoro # G7120263
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Granite
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.240 to 3.900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6897-2
- Zoro # G7120263
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 2 13/16 in |
Height (In.) | 2 13/16 in |
Width (In.) | 2 in |
Details
Item | Granite V-Block Set |
Shape | V Block |
Material | Granite |
Grade | ASME 0 |
Measuring Range (In.) | 0.240 to 3.900 |
Application | For Inspection and Calibration Operations |
Holes | 0 |
Number of Pieces | 2 |
Includes | Case |
Description
Item Granite V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spring Clamp, Steel, 2" (XM5)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, Heavy Duty, 6-Piece (635-6)
- PROTO WRENCH 1/4" COMBO 12 POINT (POBW-2208R)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- VERMONT GAGE Pin Gage, Minus, 0.531 In, Black (911253100)
- Insize Gauge Blocks and Clamps