Shop All Gauge Blocks and Clamps
Insize
Granite V-Block Set, ASME 0 Grade
Mfr # 6897-1
Zoro # G7123888
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Granite
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.240 to 2.950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6897-1
- Zoro # G7123888
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 2 13/16 in |
Width (In.) | 2 in |
Height (In.) | 2 13/16 in |
Details
Item | Granite V-Block Set |
Shape | V Block |
Material | Granite |
Grade | ASME 0 |
Measuring Range (In.) | 0.240 to 2.950 |
Application | For Inspection and Calibration Operations |
Holes | 0 |
Number of Pieces | 2 |
Includes | Case |
Description
Item Granite V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M12, 64mm dia. (ALH-26MT)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3070)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- Insize Precision Gauges & Accessories