Shop All Surface Plate
Insize
Granite Surface Plate, Gray, Type 6-Face
Mfr # 6900-A34
Zoro # G7229603
product price: $3,362.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$3,362.99
Free 30-Day Returns
Key Features
- Color Gray
- Type 6-Face
- Width 36 in
- Grade A
- Surface Size (In.) 36 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6900-A34
- Zoro # G7229603
- Country of Origin China
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 36 in x 48 in |
Surface Size (mm) | 914 mm x 1200 mm |
Surface Size | 36 in x 48 in; 900 mm x 1200 mm |
Length | 48 in |
Details
Item | Surface Plate |
Color | Gray |
Type | 6-Face |
Grade | A |
Thickness (mm) | 150 |
Weight (Lbs.) | 510 lb |
Weight (Kilograms.) | 575 kg |
Flatness Unilateral Tolerance (In.) | 0.00012 |
Flatness Unilateral Tolerance (mm) | 0.0030 |
Thickness (In.) | 6 in |
Standards | GGG-P-463c |
Flatness | 0.00018 in/0.0046 mm |
Application Grade | Inspection |
Thickness | 6 in |
Material | Granite |
Edge Style | Flat |
Description
Item Surface Plate, Material Granite, Application Grade Inspection, Color Gray, Edge Style Flat, Flatness 0.00018 in/0.0046 mm, Grade A, Length 48 in, Surface Size 36 in x 48 in; 900 mm x 1200 mm, Thickness 6 in, Flatness Unilateral Tolerance (In.) 0.00012, Flatness Unilateral Tolerance (mm) 0.0030, Standards GGG-P-463c, Surface Size (In.) 36 in x 48 in, Surface Size (mm) 914 mm x 1200 mm, Weight (Kilograms.) 575 kg, 36 in, Weight (Lbs.) 510 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Round Nose Plier, 5-1/4" L, 5/16" Jaw (19 03 130)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12F)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A23)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A11)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- HHIP 4 X 4 X 6 Precision Ground Right Angle Plate (3402-0103)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- HHIP 9 X 7 X 6" Webbed Slotted Angle Plate (3402-0311)
- Insize Surface Property Testing Tools