Shop All Surface Plate
Insize
Granite Surface Plate, Gray, Type 6-Face
Mfr # 6900-A23
Zoro # G7229597
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,516.99
Free 30-Day Returns
Key Features
- Color Gray
- Type 6-Face
- Width 36 in
- Grade A
- Surface Size (In.) 24 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6900-A23
- Zoro # G7229597
- Country of Origin China
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 24 in x 36 in |
Surface Size (mm) | 609 mm x 914 mm |
Length | 24 in |
Surface Size | 24 in x 36 in; 600 mm x 900 mm |
Details
Item | Surface Plate |
Color | Gray |
Type | 6-Face |
Grade | A |
Weight (Lbs.) | 17 lb |
Weight (Kilograms.) | 200 kg |
Thickness (In.) | 4 in |
Flatness Unilateral Tolerance (In.) | 0.00012 |
Thickness (mm) | 100 |
Flatness Unilateral Tolerance (mm) | 0.0030 |
Flatness | 0.00015 in/0.0038 mm |
Standards | GGG-P-463c |
Application Grade | Inspection |
Material | Granite |
Edge Style | Flat |
Thickness | 4 in |
Description
The InSize 6900-A23 Granite Surface Plate is the perfect surface plate for professionals and hobbyists alike. It has a 24 in. x 36 in. work area, making it ideal for many types of projects. The granite surface plate is constructed from high-quality gray granite that can resist wear and tear over time. With a thickness of 4 in., this gray granite surface plate provides stability while you are working on your project. This 6-face type surface plate has an overall size of 24 in x 36 in. The InSize 6900-A23 Granite Surface Plate will give you the support you need to complete any job, big or small.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A34)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A11)
- HHIP 29 Degree Acme Thread Pitch Gage With 15 Blades (4901-0033)
- HHIP 10 X 8 X 6 Open End Slotted Angle Plate (3402-0210)
- HHIP 16 X 12 X 9" Giant Slotted Angle Plate (3402-0340)
- HHIP 48 X 36" 0-Ledge Surface Plate Stand (4401-1602)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- Insize Precision Measuring Tools