Shop All Surface Plate
Insize
Granite Surface Plate, Gray, Type 6-Face
Mfr # 6900-A12
Zoro # G7229612
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Color Gray
- Type 6-Face
- Width 24 in
- Grade A
- Surface Size (In.) 18 in x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6900-A12
- Zoro # G7229612
- Country of Origin China
- Category Surface Plate
Dimensions
Width | 24 in |
Surface Size (In.) | 18 in x 24 in |
Surface Size (mm) | 457 mm x 609 mm |
Surface Size | 18 in x 24 in; 450 mm x 600 mm |
Length | 18 in |
Details
Item | Surface Plate |
Color | Gray |
Type | 6-Face |
Grade | A |
Flatness Unilateral Tolerance (mm) | 0.0030 |
Thickness (In.) | 3 in |
Flatness Unilateral Tolerance (In.) | 0.00012 |
Thickness (mm) | 1.016 |
Weight (Lbs.) | 64 lb |
Weight (Kilograms.) | 82 kg |
Flatness | 0.00013 in/0.0033 mm |
Edge Style | Flat |
Thickness | 3 in |
Material | Granite |
Application Grade | Inspection |
Standards | GGG-P-463c |
Description
Item Surface Plate, Material Granite, Application Grade Inspection, Color Gray, Edge Style Flat, Flatness 0.00013 in/0.0033 mm, Grade A, Length 18 in, Surface Size 18 in x 24 in; 450 mm x 600 mm, Thickness 3 in, Flatness Unilateral Tolerance (In.) 0.00012, Flatness Unilateral Tolerance (mm) 0.0030, Standards GGG-P-463c, Surface Size (In.) 18 in x 24 in, Surface Size (mm) 457 mm x 609 mm, Weight (Kilograms.) 82 kg, 24 in, Weight (Lbs.) 64 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- URREA Gear and bearing separator 2-3/8 (4331)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008A)
- WESTWARD Tap/Die Set, 16 PC, HSS (1PZ33)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A23)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A34)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A11)
- HHIP 29 Degree Acme Thread Pitch Gage With 15 Blades (4901-0033)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- STM 9x12 Grade B Black Granite Surface Plate (255100)
- H & H INDUSTRIAL PRODUCTS 6 X 6 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1596)
- Insize Surface Property Testing Tools