Shop All Rulers and Straight Edges
Insize
Granite Straight Edge, Length 20"
Mfr # 4147-500A
Zoro # G200454594
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Granite
- Accuracy Flatness: 83 uin, Parallelism: 126 uin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4147-500A
- Zoro # G200454594
- UPC # 6928640320507
- Country of Origin Unknown
- Category Rulers and Straight Edges
Details
Construction | Granite |
Accuracy | Flatness: 83 uin, Parallelism: 126 uin |
Description
Granite Straight Edge, Length 20"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- STANLEY Pin Punch, 3/16 x 5/16 In (16-233)
- JONARD TOOLS Duct Cutter for Up to 1 1/8" (28 mm) Out (MDC-28)
- TEKTON 1/2" Drive Metric, 15 pcs (SHD92106)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- INSIZE Straight Edge, SS, 3-29/32" L, Satin Chrome (4700-100)
- INSIZE Steel Rule, SS, 8" L, Unfinished, 1/32" W (7110-200)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- WIHA MaxiFlex Fiberglass Reinforced Folding Ruler (61601)
- Insize Measuring and Layout Tools