Shop All Screw Pitch Gauges
Insize
Gear Tooth Pitch Gage, Range 6-80, Pressure Angle 14.5°
Mfr # 4860-180
Zoro # G100454687
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Hardened Stainless Steel
- Number of Leaves 14
- Accuracy +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4860-180
- Zoro # G100454687
- UPC # 6928640386787
- Country of Origin Unknown
- Category Screw Pitch Gauges
Details
Construction | Hardened Stainless Steel |
Number of Leaves | 14 |
Accuracy | +/-0.002 in |
Description
Gear Tooth Pitch Gage, Range 6-80,Pressure Angle 14.5°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Step Tool w/ProF, 8" x 4" 1/2"R (CF177PF)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/4"Dia 1-1/2"Loc 4"Oal W/.040" Radius (CR1330)
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SCPF)
- ABC HAMMERS 3 lb. Brass Hammer with 12.5" Wood Handle (ABC3BW)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-330)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- INSIZE Screw Pitch Gage, Thread Angle 30 degrees (4824-12)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-328)
- INSIZE Screw Pitch Gage, Thread Angle 24 degrees (4824-16)
- ASIMETO 30 Leaf Set - 4-42 TPI Asimeto Screw Pitch Gauge (7605502)
- Insize Screw Pitch Gauges