Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, V Block Shape, Carbide
Mfr # 6881-S17E
Zoro # G7662249
product price: $3,747.99
/ea
Free Shipping & Returns
$3,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Carbide
- Nominal Size No Nominal Size
- Grade ASME 0
- Application For Inspection and Calibration Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6881-S17E
- Zoro # G7662249
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 2 3/16 in |
Height (In.) | 2 3/16 in |
Details
Item | Gauge Block Set |
Shape | V Block |
Material | Carbide |
Grade | ASME 0 |
Application | For Inspection and Calibration Operations |
Holes | 0 |
Includes | Manufacturer Inspection Certificate |
Number of Pieces | 17 |
Description
Gauge Block Set, Material Carbide, Grade ASME 0, Nominal Size No Nominal Size, Shape V Block, Includes Manufacturer Inspection Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- VEGA Square 1 Power Bit x 3-1/2 (190R1A)
- BON TOOL Sledge Hammer - 20 Lb - 36" Fiberglass Handle (84-566)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-12' 6)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- VERMONT GAGE Pin Gage, Minus, 0.170 In, Black (911217000)
- Insize Gauge Blocks and Clamps