Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Steel, ASME 0 Grade
Mfr # 4002-D
Zoro # G1194564
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Material Steel
- Nominal Size 90 Degrees
- Grade ASME 0
- Includes 90 Degrees /90 Degrees /90 Degrees /90 Degrees Angle Square Block, Plastic Case, Manufacturer Inspection Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4002-D
- Zoro # G1194564
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 90 Degrees |
Height (In.) | 2 61/64 in |
Width (In.) | 19/32 in |
Length (In.) | 2 61/64 in |
Face Width | 0.591 in |
Face Length | 2.953 in |
Dimension Type | Angle |
Details
Item | Angle Square Gage Block 90 Degrees /90 Degrees /90 Degrees /90 Degrees |
Shape | Triangle |
Material | Steel |
Grade | ASME 0 |
Includes | 90 Degrees /90 Degrees /90 Degrees /90 Degrees Angle Square Block, Plastic Case, Manufacturer Inspection Certificate |
Holes | 5 |
Application | For Inspection and Calibration Operations |
Number of Pieces | 1 |
Accuracy (In.) | +/-2 |
Tolerance | +/- 2 seconds |
Included Certification | Certificate of Inspection |
With Hole | No |
Application Grade | Inspection |
Product Type | Angle Gauge Block |
Description
Angle Square Gage Block 90 Degrees /90 Degrees /90 Degrees /90 Degrees , Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Nominal Size 90 Degrees , Shape Triangle, Tolerance +/- 2 seconds, With Hole No, Face Length 2.953 in, Face Width 0.591 in, Included Certification Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201726114R)
- CYCLONE Chip Shield, Plastic, 4in dia., Translucent (AG1092-FZ)
- J.W. WINCO GN310-12-160-E-3/8X16-ZB Gear Lever Steel (310-12-160-E-3/8X16-ZB)
- DRILLCO 5/8 X 6.1/4, SDS PLUS DRILL - 1700A (170A1406)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Gage Block Set, Rectangular Shape (4102-236)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-150)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- Insize Precision Measuring Tools