Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Steel, ASME 0 Grade
Mfr # 4002-C6
Zoro # G1194503
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Material Steel
- Nominal Size 6 sec
- Grade ASME 0
- Width (In.) 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4002-C6
- Zoro # G1194503
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 6 sec |
Width (In.) | 19/32 in |
Length (In.) | 2 61/64 in |
Height (In.) | 25/64 in |
Dimension Type | Angle |
Face Width | 0.591 in |
Face Length | 2.953 in |
Details
Item | Angle Gage Block 6 sec. |
Shape | Triangle |
Material | Steel |
Grade | ASME 0 |
Accuracy (In.) | +/-2 |
Holes | 0 |
Includes | 6 sec Angle Block, Plastic Case, Manufacturer Inspection Certificate |
Number of Pieces | 1 |
Application | For Inspection and Calibration Operations |
Tolerance | +/- 2 seconds |
Application Grade | Inspection |
With Hole | No |
Included Certification | Certificate of Inspection |
Product Type | Angle Gauge Block |
Description
Angle Gage Block 6 sec., Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Nominal Size 6 sec, Shape Triangle, Tolerance +/- 2 seconds, With Hole No, Face Length 2.953 in, Face Width 0.591 in, Included Certification Certificate of Inspection, Includes 6 sec Angle Block, Plastic Case, Manufacturer Inspection Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (238D)
- PROSKIT Needle, nosed Pliers, Smooth Jaw (100-042)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- OLFA Compass Circle Cutter, 3 to 12 In, Ylw/Blk (CMP-2)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- VERMONT GAGE Pin Gage, Plus, 0.101 In, Black (911110100)
- Insize Gauge Blocks and Clamps