Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Steel, ASME 0 Grade
Mfr # 4002-B9
Zoro # G1194573
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Material Steel
- Nominal Size 9 min
- Grade ASME 0
- Width (In.) 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4002-B9
- Zoro # G1194573
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 9 min |
Width (In.) | 19/32 in |
Length (In.) | 2 61/64 in |
Height (In.) | 25/64 in |
Dimension Type | Angle |
Face Length | 2.953 in |
Face Width | 0.591 in |
Details
Item | Angle Gage Block 9 min. |
Shape | Triangle |
Material | Steel |
Grade | ASME 0 |
Application | For Inspection and Calibration Operations |
Includes | 9 min Angle Block, Plastic Case, Manufacturer Inspection Certificate |
Number of Pieces | 1 |
Accuracy (In.) | +/-2 |
Holes | 0 |
Tolerance | +/- 2 seconds |
With Hole | No |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
Product Type | Angle Gauge Block |
Description
Angle Gage Block 9 min., Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Nominal Size 9 min, Shape Triangle, Tolerance +/- 2 seconds, With Hole No, Face Length 2.953 in, Face Width 0.591 in, Included Certification Certificate of Inspection, Includes 9 min Angle Block, Plastic Case, Manufacturer Inspection Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 11/16" Bi-Metal Hole Saw (MHS11)
- IDEAL T-8 Stripper (45-124)
- TITAN Offset Rigid Scraper, 1-1/4" (11508)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-150)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- Insize Gauge Blocks and Clamps