Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Steel, ASME 0 Grade
Mfr # 4002-A45
Zoro # G7138700
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Material Steel
- Nominal Size 45 Degrees
- Grade ASME 0
- Application For Inspection and Calibration Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4002-A45
- Zoro # G7138700
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 45 Degrees |
Height (In.) | 3 5/16 in |
Width (In.) | 19/32 in |
Length (In.) | 2 61/64 in |
Dimension Type | Angle |
Face Width | 0.591 in |
Face Length | 2.953 in |
Details
Item | Angle Gage Block 45 Degrees |
Shape | Triangle |
Material | Steel |
Grade | ASME 0 |
Application | For Inspection and Calibration Operations |
Number of Pieces | 1 |
Accuracy (In.) | +/-2 |
Includes | 45 Degrees Angle Block, Plastic Case, Manufacturer Inspection Certificate |
Holes | 1 |
Tolerance | +/- 2 seconds |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
With Hole | No |
Product Type | Angle Gauge Block |
Description
Angle Gage Block 45 Degrees , Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Nominal Size 45 Degrees , Shape Triangle, Tolerance +/- 2 seconds, With Hole No, Face Length 2.953 in, Face Width 0.591 in, Included Certification Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Extension, 12 In. L (ME381)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- PROTO 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (J47045TM)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A1)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, Steel, ASME 0 (611135-531)
- Insize Gauge Blocks and Clamps