Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Angle Shape, Steel
Mfr # 4002-C30
Zoro # G1194530
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Material Steel
- Nominal Size 30 sec
- Grade ASME 0
- Includes 30 sec Angle Block, Plastic Case, Manufacturer Inspection Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4002-C30
- Zoro # G1194530
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 30 sec |
Width (In.) | 19/32 in |
Length (In.) | 2 61/64 in |
Height (In.) | 25/64 in |
Dimension Type | Angle |
Face Length | 2.953 in |
Face Width | 0.591 in |
Details
Item | Angle Gage Block 30 sec. |
Shape | Triangle |
Material | Steel |
Grade | ASME 0 |
Includes | 30 sec Angle Block, Plastic Case, Manufacturer Inspection Certificate |
Accuracy (In.) | +/-2 |
Application | For Inspection and Calibration Operations |
Number of Pieces | 1 |
Holes | 0 |
Tolerance | +/- 2 seconds |
Included Certification | Certificate of Inspection |
With Hole | No |
Application Grade | Inspection |
Product Type | Angle Gauge Block |
Description
Angle Gage Block 30 sec., Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Nominal Size 30 sec, Shape Triangle, Tolerance +/- 2 seconds, With Hole No, Face Length 2.953 in, Face Width 0.591 in, Included Certification Certificate of Inspection, Includes 30 sec Angle Block, Plastic Case, Manufacturer Inspection Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- DRILL AMERICA 3/4"-12 HSS Plug Hand Tap (DWTST3/4-12P)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 10 In. W (SSFW321-10-100)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- VERMONT GAGE Pin Gage, Minus, 0.068 In, Black (911206800)
- Insize Precision Gauges & Accessories