Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Angle Shape, Steel
Mfr # 4002-C18
Zoro # G1194521
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Material Steel
- Nominal Size 18 sec
- Grade ASME 0
- Application For Inspection and Calibration Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4002-C18
- Zoro # G1194521
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 18 sec |
Height (In.) | 25/64 in |
Length (In.) | 2 61/64 in |
Width (In.) | 19/32 in |
Dimension Type | Angle |
Face Width | 0.591 in |
Face Length | 2.953 in |
Details
Item | Angle Gage Block 18 sec. |
Shape | Triangle |
Material | Steel |
Grade | ASME 0 |
Application | For Inspection and Calibration Operations |
Accuracy (In.) | +/-2 |
Includes | 18 sec Angle Block, Plastic Case, Manufacturer Inspection Certificate |
Number of Pieces | 1 |
Holes | 0 |
Tolerance | +/- 2 seconds |
With Hole | No |
Application Grade | Inspection |
Included Certification | Certificate of Inspection |
Product Type | Angle Gauge Block |
Description
Angle Gage Block 18 sec., Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Nominal Size 18 sec, Shape Triangle, Tolerance +/- 2 seconds, With Hole No, Face Length 2.953 in, Face Width 0.591 in, Included Certification Certificate of Inspection, Includes 18 sec Angle Block, Plastic Case, Manufacturer Inspection Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Quick Change Disc Holder, 3" Diameter (15109)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in (111206400)
- Insize Precision Gauges & Accessories