Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Angle Shape, Steel
Mfr # 4002-B30
Zoro # G1194451
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Material Steel
- Nominal Size 30 min
- Grade ASME 0
- Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4002-B30
- Zoro # G1194451
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 30 min |
Length (In.) | 2 61/64 in |
Width (In.) | 19/32 in |
Height (In.) | 25/64 in |
Dimension Type | Angle |
Face Length | 2.953 in |
Face Width | 0.591 in |
Details
Item | Angle Gage Block 30 min. |
Shape | Triangle |
Material | Steel |
Grade | ASME 0 |
Holes | 0 |
Number of Pieces | 1 |
Application | For Inspection and Calibration Operations |
Accuracy (In.) | +/-2 |
Includes | 30 min Angle Block, Plastic Case, Manufacturer Inspection Certificate |
Tolerance | +/- 2 seconds |
Included Certification | Certificate of Inspection |
With Hole | No |
Application Grade | Inspection |
Product Type | Angle Gauge Block |
Description
Angle Gage Block 30 min., Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Nominal Size 30 min, Shape Triangle, Tolerance +/- 2 seconds, With Hole No, Face Length 2.953 in, Face Width 0.591 in, Included Certification Certificate of Inspection, Includes 30 min Angle Block, Plastic Case, Manufacturer Inspection Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-3/8" 60 Degree High Speed Steel Dovetail Cutter (2006-0216)
- TITAN Socket Set, Metric, 9 pcs (16141)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- LINK HANDLES Curved Grub, Hoe Handle, 36", No. 8 Eye (65117)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- Insize Gauge Blocks and Clamps