Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Angle Shape, Steel
Mfr # 4002-A30
Zoro # G1194479
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Triangle
- Material Steel
- Nominal Size 30 Degrees
- Grade ASME 0
- Application For Inspection and Calibration Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4002-A30
- Zoro # G1194479
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 30 Degrees |
Length (In.) | 2 61/64 in |
Width (In.) | 19/32 in |
Height (In.) | 2 7/64 in |
Face Length | 2.953 in |
Face Width | 0.591 in |
Dimension Type | Angle |
Details
Item | Angle Gage Block 30 Degrees |
Shape | Triangle |
Material | Steel |
Grade | ASME 0 |
Application | For Inspection and Calibration Operations |
Accuracy (In.) | +/-2 |
Includes | 30 Degrees Angle Block, Plastic Case, Manufacturer Inspection Certificate |
Number of Pieces | 1 |
Holes | 0 |
Tolerance | +/- 2 seconds |
Included Certification | Certificate of Inspection |
With Hole | No |
Application Grade | Inspection |
Product Type | Angle Gauge Block |
Description
Angle Gage Block 30 Degrees , Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Nominal Size 30 Degrees , Shape Triangle, Tolerance +/- 2 seconds, With Hole No, Face Length 2.953 in, Face Width 0.591 in, Included Certification Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- ESTWING 20" Hard Bottom Tool Backpack (94759)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #37 (C70170)
- CRAWFORD PRODUCTS 5PK SM Clip Organizer (13200)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE Mechanical Chamfer Gauge, Grad 0.001 in (1267-02)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- Insize Precision Gauges & Accessories