Shop All Gauge Blocks and Clamps
Insize
Gage Block Set, Angle Shape, Steel
Mfr # 4002-15
Zoro # G7118997
Free Shipping & Returns
$5,444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Angle, Square
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Accuracy (In.) +/-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4002-15
- Zoro # G7118997
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Width (In.) | 19/32 in |
Length (In.) | 2 61/64 in |
Dimension Type | Angle |
Included Sizes | 1 Degrees , 3 Degrees , 5 Degrees , 15 Degrees , 30 Degrees , 45 Degrees , 90 Degrees , 1 min, 3 min, 5 min, 20 min, 30 min, 6 sec, 12 sec, 30 sec |
Included Size Range | 1 Degrees to 90 Degrees |
Details
Item | Angle Gauge Block Set |
Shape | Angle, Square |
Material | Steel |
Grade | ASME 0 |
Accuracy (In.) | +/-2 |
Holes | 6 |
Number of Pieces | 15 |
Includes | 1 Degrees , 3 Degrees , 5 Degrees , 15 Degrees , 30 Degrees , 45 Degrees , 1 min, 3 min, 5 min, 20 min, 30 min, 6 sec, 12 sec, 30 sec, 90 Degrees /90 Degrees /90 Degrees /90 Degrees Angle Blocks, Wooden Case, Manufacturer Inspection Certificate |
Application | For Inspection and Calibration Operations |
Tolerance | +/- 2 sec |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
With Hole | No |
Application Grade | Inspection |
Includes Case | Yes |
Case Type | Wooden Case |
Description
Angle Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Angle, Grade ASME 0, Included Size Range 1 Degrees to 90 Degrees , Included Sizes 1 Degrees , 3 Degrees , 5 Degrees , 15 Degrees , 30 Degrees , 45 Degrees , 90 Degrees , 1 min, 3 min, 5 min, 20 min, 30 min, 6 sec, 12 sec, 30 sec, Number of Pieces 15, Shape Angle, Square, Tolerance +/- 2 sec, With Hole No, Case Type Wooden Case, Included Certification Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Screwdriver 25 Inch (SW-911-P)
- STANLEY ENGINEERED FASTENING Mandrel, 10-32In, Steel, UNF, For 10J330 (10089-3)
- APEX TOOL GROUP Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled (EX-376-6)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/4-E (C18442)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-1)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- VERMONT GAGE Pin Gage, Minus, 0.847 In, Black (911284700)
- Insize Precision Gauges & Accessories