Shop All Gauge Blocks and Clamps
Insize
Gage Block, Round Shape, Steel, AS-1 Grade
Mfr # 4001-20E
Zoro # G1194661
Free Shipping & Returns
$1,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylinder
- Material Steel
- Grade AS-1
- Holes 0
- Includes Manufacturer Inspection Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4001-20E
- Zoro # G1194661
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 20 in |
Width (In.) | 1 3/16 in |
Dimension Type | Inch |
Face Length | 1 3/16 in |
Face Width | 1-3/16 in (Dia.) |
Face Diameter | 1 3/16 in |
Details
Item | Cylinder Gauge Block |
Shape | Cylinder |
Material | Steel |
Grade | AS-1 |
Holes | 0 |
Includes | Manufacturer Inspection Certificate |
Number of Pieces | 1 |
Application | Combined to Any Sizes Up to 150 in, Connects with M6 x 1.00mm Screw |
Meets/Exceeds | ASME B89.1.9 |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
Standards | ASME B89.1.9 |
With Hole | Yes |
Included Certification | Certificate of Inspection |
Description
Cylinder Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Nominal Size 20 in, Shape Cylinder, With Hole Yes, Face Length 1 3/16 in, Face Width 1-3/16 in (Dia.), Face Diameter 1 3/16 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49093)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51)
- CUSTOM ACCESSORIES WRENCH LUG 4WAY 14"" (84441)
- STARRETT Radius Gage (167-1/16)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- MITUTOYO Gage Block, 0.004 in. Measuring Range (611304-531)
- Insize Gauge Blocks and Clamps