Shop All Gauge Blocks and Clamps
Insize
Gage Block, Rectangular Shape, Steel
Mfr # 4112-AD35
Zoro # G0140373
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Application For Dimensional Quality Control
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4112-AD35
- Zoro # G0140373
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.35 in |
Width (In.) | 3/8 in |
Length (In.) | 1 3/16 in |
Height (In.) | 1 3/16 in |
Face Length | 1 3/16 in |
Face Width | 23/64 in |
Dimension Type | Inch |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Application | For Dimensional Quality Control |
Number of Pieces | 1 |
Meets/Exceeds | ASME B89.1.9 |
Holes | 0 |
Includes | Manufacturer Inspection Certificate |
Tolerance | 4 mircoinch |
Standards | ASME B89.1.9 |
Long Form Calibration Certificate | No |
Application Grade | Calibration |
With Hole | No |
Included Certification | Certificate of Inspection |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Calibration, Dimension Type Inch, Grade ASME 0, Nominal Size 0.35 in, Shape Rectangular, Tolerance 4 mircoinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 90 deg., 1in dia., TiN (53109-TIN)
- SCIPIO Pocket Knife Tactical Pivot System Pocketknife Tan (ST065T)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10236)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- Insize Precision Measuring Tools