Shop All Gauge Blocks and Clamps
Insize
Gage Block, Rectangular Shape, Steel
Mfr # 4112-A5
Zoro # G7133977
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Number of Pieces 1
- Width (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4112-A5
- Zoro # G7133977
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 5 in |
Width (In.) | 3/8 in |
Height (In.) | 1 3/8 in |
Length (In.) | 1 3/8 in |
Face Width | 23/64 in |
Face Length | 1 3/8 in |
Dimension Type | Inch |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Number of Pieces | 1 |
Application | For Dimensional Quality Control |
Meets/Exceeds | ASME B89.1.9 |
Includes | Manufacturer Inspection Certificate |
Holes | 0 |
Tolerance | 5 microinch |
Included Certification | Certificate of Inspection |
With Hole | No |
Long Form Calibration Certificate | No |
Application Grade | Calibration |
Standards | ASME B89.1.9 |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Calibration, Dimension Type Inch, Grade ASME 0, Nominal Size 5 in, Shape Rectangular, Tolerance 5 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- DEWALT Cordless Reciprocating Saw, Compact, 20V (DCS382B)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- WESTWARD Hole Saw, Bi-Metal, 4-3/4 in. (29VU43)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-1)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- Insize Gauge Blocks and Clamps