Shop All Gauge Blocks and Clamps
Insize
Gage Block, Rectangular Shape, Steel
Mfr # 4112-A1
Zoro # G0139743
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Width (In.) 3/8 in
- Height (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4112-A1
- Zoro # G0139743
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 1 in |
Width (In.) | 3/8 in |
Height (In.) | 1 3/8 in |
Length (In.) | 1 3/8 in |
Face Width | 23/64 in |
Face Length | 1 3/8 in |
Dimension Type | Inch |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | ASME 0 |
Number of Pieces | 1 |
Includes | Manufacturer Inspection Certificate |
Holes | 0 |
Meets/Exceeds | ASME B89.1.9 |
Application | For Dimensional Quality Control |
Tolerance | 4 mircoinch |
Included Certification | Certificate of Inspection |
Standards | ASME B89.1.9 |
Application Grade | Calibration |
Long Form Calibration Certificate | No |
With Hole | No |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Calibration, Dimension Type Inch, Grade ASME 0, Nominal Size 1 in, Shape Rectangular, Tolerance 4 mircoinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- HOUGEN 7/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12614)
- RIDGID RIDGID® 31305 E-110 9-1/2" 1-1/8-2-5/8" Capacity Hex Pipe Wrench (31305)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (40018)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-1)
- INSIZE Mechanical Chamfer Gauge, Grad 0.001 in (1267-02)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- Insize Precision Gauges & Accessories