Shop All Gauge Blocks and Clamps
Insize
Gage Block, Rectangular Shape, AS-2 Grade
Mfr # 4112-CD136
Zoro # G7123763
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 0.136 in
- Grade AS-2
- Meets/Exceeds ASME B89.1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4112-CD136
- Zoro # G7123763
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.136 in |
Length (In.) | 1 3/16 in |
Height (In.) | 1 3/16 in |
Width (In.) | 3/8 in |
Face Width | 23/64 in |
Dimension Type | Inch |
Face Length | 1 3/16 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | AS-2 |
Meets/Exceeds | ASME B89.1.9 |
Number of Pieces | 1 |
Includes | Manufacturer Inspection Certificate |
Application | For Dimensional Quality Control |
Holes | 0 |
Tolerance | 12 microinch |
With Hole | No |
Included Certification | Certificate of Inspection |
Standards | ASME B89.1.9 |
Long Form Calibration Certificate | No |
Application Grade | Working |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working, Dimension Type Inch, Grade AS-2, Nominal Size 0.136 in, Shape Rectangular, Tolerance 12 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0747)
- EVOLUTION 3/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC750)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGX9)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-1)
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- Insize Gauge Blocks and Clamps