Shop All Gauge Blocks and Clamps
Insize
Gage Block, Rectangular Shape, AS-2 Grade
Mfr # 4112-CD117
Zoro # G7120351
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 0.117 in
- Grade AS-2
- Includes Manufacturer Inspection Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4112-CD117
- Zoro # G7120351
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.117 in |
Height (In.) | 1 3/16 in |
Width (In.) | 3/8 in |
Length (In.) | 1 3/16 in |
Dimension Type | Inch |
Face Width | 23/64 in |
Face Length | 1 3/16 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | AS-2 |
Includes | Manufacturer Inspection Certificate |
Number of Pieces | 1 |
Holes | 0 |
Meets/Exceeds | ASME B89.1.9 |
Application | For Dimensional Quality Control |
Tolerance | 12 microinch |
With Hole | No |
Included Certification | Certificate of Inspection |
Standards | ASME B89.1.9 |
Long Form Calibration Certificate | No |
Application Grade | Working |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working, Dimension Type Inch, Grade AS-2, Nominal Size 0.117 in, Shape Rectangular, Tolerance 12 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2-3/4 X 2-1/2 X 1-3/4 Toolmaker's V-Blocks With Clamp In Slot (3402-0968)
- MOODY TOOL S Driver, JIS Type, ESD Short, 3.0mm (51-2086)
- KO-KEN Nut Setter 8mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-8)
- ZORO SELECT 1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005000)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- VERMONT GAGE Pin Gage, Minus, 0.265 In, Black (911226500)
- Insize Precision Measuring Tools