Shop All Gauge Blocks and Clamps
Insize
Gage Block, Rectangular Shape, AS-2 Grade
Mfr # 4112-CD111
Zoro # G7136582
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 0.111 in
- Grade AS-2
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4112-CD111
- Zoro # G7136582
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.111 in |
Width (In.) | 3/8 in |
Height (In.) | 1 3/16 in |
Length (In.) | 1 3/16 in |
Face Length | 1 3/16 in |
Dimension Type | Inch |
Face Width | 23/64 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | AS-2 |
Number of Pieces | 1 |
Includes | Manufacturer Inspection Certificate |
Holes | 0 |
Application | For Dimensional Quality Control |
Meets/Exceeds | ASME B89.1.9 |
Tolerance | 12 microinch |
Standards | ASME B89.1.9 |
Application Grade | Working |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
With Hole | No |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working, Dimension Type Inch, Grade AS-2, Nominal Size 0.111 in, Shape Rectangular, Tolerance 12 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Compact Electrician's Work Pouch (48228111)
- RIDGID Cutter Wheel, For 4A506 (33100)
- LENOX Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (87925CLB134240)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- VERMONT GAGE Pin Gage, Plus, 0.077 In, Black (911107700)
- Insize Precision Measuring Tools