Shop All Gauge Blocks and Clamps
Insize
Gage Block, Rectangular Shape, AS-2 Grade
Mfr # 4112-CD1007
Zoro # G7124332
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 0.1007 in
- Grade AS-2
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4112-CD1007
- Zoro # G7124332
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1007 in |
Height (In.) | 1 3/16 in |
Length (In.) | 1 3/16 in |
Width (In.) | 3/8 in |
Face Length | 1 3/16 in |
Face Width | 23/64 in |
Dimension Type | Inch |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | AS-2 |
Number of Pieces | 1 |
Meets/Exceeds | ASME B89.1.9 |
Application | For Dimensional Quality Control |
Includes | Manufacturer Inspection Certificate |
Holes | 0 |
Tolerance | 12 microinch |
Application Grade | Working |
Long Form Calibration Certificate | No |
Standards | ASME B89.1.9 |
With Hole | No |
Included Certification | Certificate of Inspection |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working, Dimension Type Inch, Grade AS-2, Nominal Size 0.1007 in, Shape Rectangular, Tolerance 12 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX X-Cut Compact Diagonal Cutter, 6 1/4 (73 02 160)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3214X-5PK)
- SK HAND TOOLS Breaker Bar, 30" 1/2" Drive Flex Breaker (41656)
- PFERD 10" Flat File - DIY Packaged - Bastard Cut, with Handle (11010P)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- Insize Gauge Blocks and Clamps