Shop All Gauge Blocks and Clamps
Insize
Gage Block, Rectangular Shape, AS-2 Grade
Mfr # 4112-C8
Zoro # G7125008
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 0.8 in
- Grade AS-2
- Height (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4112-C8
- Zoro # G7125008
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.8 in |
Height (In.) | 1 3/8 in |
Length (In.) | 1 3/8 in |
Width (In.) | 3/8 in |
Dimension Type | Inch |
Face Width | 23/64 in |
Face Length | 1 3/8 in |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | AS-2 |
Number of Pieces | 1 |
Holes | 0 |
Includes | Manufacturer Inspection Certificate |
Application | For Dimensional Quality Control |
Meets/Exceeds | ASME B89.1.9 |
Tolerance | 12 microinch |
Standards | ASME B89.1.9 |
With Hole | No |
Long Form Calibration Certificate | No |
Application Grade | Working |
Included Certification | Certificate of Inspection |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working, Dimension Type Inch, Grade AS-2, Nominal Size 0.8 in, Shape Rectangular, Tolerance 12 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1015-FF50)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-8UNC (C66811)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 1164 Drill Size, Fraction, 01719 Drill Size (350N111)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-150)
- VERMONT GAGE Pin Gage, Plus, 0.124 In, Black (911112400)
- Insize Gauge Blocks and Clamps