Shop All Gauge Blocks and Clamps
Insize
Gage Block, Rectangular Shape, AS-2 Grade
Mfr # 4112-C10
Zoro # G7126539
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size 0.1 in
- Grade AS-2
- Meets/Exceeds ASME B89.1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4112-C10
- Zoro # G7126539
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1 in |
Width (In.) | 3/8 in |
Length (In.) | 1 3/8 in |
Height (In.) | 1 3/8 in |
Face Width | 23/64 in |
Face Length | 1 3/8 in |
Dimension Type | Inch |
Details
Item | Rectangular Gauge Block |
Shape | Rectangular |
Material | Steel |
Grade | AS-2 |
Meets/Exceeds | ASME B89.1.9 |
Number of Pieces | 1 |
Application | For Dimensional Quality Control |
Includes | Manufacturer Inspection Certificate |
Holes | 0 |
Tolerance | 12 microinch |
Standards | ASME B89.1.9 |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
With Hole | No |
Application Grade | Working |
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working, Dimension Type Inch, Grade AS-2, Nominal Size 0.1 in, Shape Rectangular, Tolerance 12 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- KRAFT TOOL Concrete Finishing Broom, 36 in. L, Wood (CC456-01)
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- RELTON Single Cutter Hammer Bit 3/8" X 12" - Spline (202- 6-18)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-1)
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- Insize Precision Measuring Tools