Shop All Precision Measuring Accessories
Insize
Gage Block Plain Jaw
Mfr # 6881-C
Zoro # G2549309
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gage Block Accessory Holder Pair
- For Use With INSIZE 6881-A Series Holder and Gauge Block
- Application Manufacturing, Metal Working, Quality Control
- Includes Case Yes
- Construction Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6881-C
- Zoro # G2549309
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dimensions | 3.937 in x 0.354 in x 0.669 in |
Details
Item | Plain Jaw |
Type | Gage Block Accessory Holder Pair |
For Use With | INSIZE 6881-A Series Holder and Gauge Block |
Application | Manufacturing, Metal Working, Quality Control |
Includes Case | Yes |
Construction | Carbide |
Case Type | Wooden |
Number of Pieces | 2 |
Accessory Type | Plain Jaw |
Description
Plain Jaw, For Use With INSIZE 6881-A Series Holder and Gauge Block, Number of Pieces 2, Dimensions 3.937 in x 0.354 in x 0.669 in, Includes Case Yes, Case Type Wooden, Construction Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-131 Soil Probe, 48" (28-131)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- DRILL AMERICA 1/4"-1 1/8" Adjustable Tap Wrench (DWTTW7)
- ZORO SELECT Spoon Sampler, Poly, 1/2 Tsp, PK12 (F36724-0000)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Shell Type Point (6282-0201)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Gage Block Parallel Jaw (6881-D)
- STM 238x238x2 Precision VBlock Set (230135)
- Insize Set Up & Alignment Tools