Shop All Precision Measuring Accessories
Insize
Gage Block Holder
Mfr # 6883-5
Zoro # G2549482
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gage Block Accessory Holder
- For Use With INSIZE 4112 Series Gauge Blocks
- Application Manufacturing, Metal Working, Quality Control
- Case Type Plastic
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6883-5
- Zoro # G2549482
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Arm Height | 0.8 in to 1 in |
Dimensions | 1.772 in x 0.472 in x 1.457 in |
Details
Item | Gauge Block Holder |
Type | Gage Block Accessory Holder |
For Use With | INSIZE 4112 Series Gauge Blocks |
Application | Manufacturing, Metal Working, Quality Control |
Case Type | Plastic |
Number of Pieces | 1 |
Construction | Aluminum |
Includes Case | Yes |
Accessory Type | Gauge Block Holder |
Description
Gauge Block Holder, For Use With INSIZE 4112 Series Gauge Blocks, Number of Pieces 1, Arm Height 0.8 in to 1 in, Dimensions 1.772 in x 0.472 in x 1.457 in, Includes Case Yes, Case Type Plastic, Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Bar 1/4" Drive w/ 16 Clips - 17" (J2571)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (40019)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- AJAX TOOL WORKS $CHISEL LONG ZIP GUN SK 3/4"W FLAT 18"O (AJA910-18)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Flat Point (6282-1207)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- Insize Precision Measuring Accessories