Shop All Parallels
Insize
Gage Block Holder
Mfr # 6881-A6
Zoro # G6572373
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gage Block Accessory Holder
- For Use With Gauge Blocks
- Includes 12 to 20 in Clamp
- Application Manufacturing, Metal Working, Quality Control
- Arm Height 12 in to 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Height | 12 in to 20 in |
Dimensions | 23.622 in x 1.181 in x 0.551 in |
Details
Item | Gauge Block Holder |
Type | Gage Block Accessory Holder |
For Use With | Gauge Blocks |
Includes | 12 to 20 in Clamp |
Application | Manufacturing, Metal Working, Quality Control |
Number of Pieces | 1 |
Includes Case | Yes |
Case Type | Wooden |
Construction | Steel |
Accessory Type | Gauge Block Holder |
Description
Gauge Block Holder, For Use With Gauge Blocks, Number of Pieces 1, Arm Height 12 in to 20 in, Dimensions 23.622 in x 1.181 in x 0.551 in, Includes Case Yes, Case Type Wooden, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Large Diameter Hole Saw Set, 11 pcs. (DHS11SLD)
- CRAFTSMAN Wrenches, 27mm Standard Metric Combinati (CMMT42933)
- MARSON Mandrel & Nosepiece, 8mm, Steel (34627)
- TEKTON Alignment Punch Set, 7-Piece 1/8-3/8 in. (PNC96003)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- STM 4pc 316 Precision Parallel Set (230850)
- Insize Parallels