Shop All Parallels
Insize
Gage Block Holder
Mfr # 6881-A5
Zoro # G6563818
original price:
$449.99
9% off
new price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gauge Blocks
- Includes 8 to 12 in Clamp
- Type Gage Block Accessory Holder
- Application Manufacturing, Metal Working, Quality Control
- Arm Height 8 in to 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Height | 8 in to 12 in |
Dimensions | 15.827 in x 1.181 in x 0.551 in |
Details
Item | Gauge Block Holder |
For Use With | Gauge Blocks |
Includes | 8 to 12 in Clamp |
Type | Gage Block Accessory Holder |
Application | Manufacturing, Metal Working, Quality Control |
Construction | Steel |
Number of Pieces | 1 |
Includes Case | Yes |
Case Type | Wooden |
Accessory Type | Gauge Block Holder |
Description
Gauge Block Holder, For Use With Gauge Blocks, Number of Pieces 1, Arm Height 8 in to 12 in, Dimensions 15.827 in x 1.181 in x 0.551 in, Includes Case Yes, Case Type Wooden, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y634)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- PROTO 3/8 in Drive Flex Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J77278P)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- AMPG Parallel, 20 Pair Set, 1/32", Plastic Case (Z9981)
- STARRETT Parallels Set (S384-2Z)
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- Insize Set Up & Alignment Tools