Shop All Parallels
Insize
Gage Block Holder
Mfr # 6881-A3
Zoro # G6560613
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gage Block Accessory Holder
- Application Manufacturing, Metal Working, Quality Control
- For Use With Gauge Blocks
- Includes 2 to 4 in Clamp
- Case Type Wooden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dimensions | 7.362 in x 1.181 in x 0.551 in |
Arm Height | 2 in to 4 in |
Details
Item | Gauge Block Holder |
Type | Gage Block Accessory Holder |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Gauge Blocks |
Includes | 2 to 4 in Clamp |
Case Type | Wooden |
Includes Case | Yes |
Construction | Steel |
Number of Pieces | 1 |
Accessory Type | Gauge Block Holder |
Description
Gauge Block Holder, For Use With Gauge Blocks, Number of Pieces 1, Arm Height 2 in to 4 in, Dimensions 7.362 in x 1.181 in x 0.551 in, Includes Case Yes, Case Type Wooden, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- DICKIES Hammer Holder, 2-Compartment (57071)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD2 (2CYD2)
- ZORO SELECT North Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E733)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" (Z9983-SET4)
- BNS Set Adjustable Parallels 3/8 - 2-1/4 (599-673-20)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- Insize Set Up & Alignment Tools