Shop All Precision Measuring Accessories
Insize
Gage Block Holder
Mfr # 6881-A2
Zoro # G2549318
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gage Block Accessory Holder
- For Use With Gauge Blocks
- Application Manufacturing, Metal Working, Quality Control
- Includes 1 to 2 in Clamp
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6881-A2
- Zoro # G2549318
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Arm Height | 1 in to 2 in |
Dimensions | 5.197 in x 1.181 in x 0.551 in |
Details
Item | Gauge Block Holder |
Type | Gage Block Accessory Holder |
For Use With | Gauge Blocks |
Application | Manufacturing, Metal Working, Quality Control |
Includes | 1 to 2 in Clamp |
Number of Pieces | 1 |
Construction | Steel |
Includes Case | Yes |
Case Type | Wooden |
Accessory Type | Gauge Block Holder |
Description
Gauge Block Holder, For Use With Gauge Blocks, Number of Pieces 1, Arm Height 1 in to 2 in, Dimensions 5.197 in x 1.181 in x 0.551 in, Includes Case Yes, Case Type Wooden, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16592 (16592)
- MITUTOYO Vernier Caliper 8In. (530-116)
- KO-KEN Bit Socket 14mm Hex 75mm 3/4 Sq. Drive (6012M.75-14)
- WIHA Insulated Torx Screwdriver T30 Round (32556)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Flat Back (7330-F4)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- Insize Set Up & Alignment Tools