Shop All Parallels
Insize
Gage Block Centre Point
Mfr # 6881-G
Zoro # G6543317
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- For Use With INSIZE 6881-A Series Holder and Gauge Block
- Type Gage Block Accessory Holder Point
- Number of Pieces 1
- Case Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dimensions | 1.969 in x 0.354 in x 0.295 in |
Details
Item | Center Point |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | INSIZE 6881-A Series Holder and Gauge Block |
Type | Gage Block Accessory Holder Point |
Number of Pieces | 1 |
Case Type | Plastic |
Construction | Carbide |
Includes Case | Yes |
Accessory Type | Center Point |
Description
Center Point, For Use With INSIZE 6881-A Series Holder and Gauge Block, Number of Pieces 1, Dimensions 1.969 in x 0.354 in x 0.295 in, Includes Case Yes, Case Type Plastic, Construction Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bricklayer'S Hammer (54-435)
- MILWAUKEE TOOL 2-3/16" x 1" Annular Cutter (49-59-2018)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- QUALTECH Combined Drill and Tap, Series DWT, Imperial, 3816 Thread, Round Shank, HSS, Bright (DWT3/8-16DRAP)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/8" HEIGHT (Z9981-19P)
- HHIP 1/2 To 1-1/2" 9 Pair Wavy Parallel Set (3900-2909)
- Insize Set Up & Alignment Tools