Shop All Specialty Levels
Insize
Frame Level, 1-49/64" W, 12" L, Cast Steel
Mfr # 4902-12
Zoro # G0133434
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Length (In.) 12 in
- Width (In.) 1.77 in
- Total Number of Vials 1
- Number of 45 Degree Vials 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4902-12
- Zoro # G0133434
- Country of Origin China
- Category Specialty Levels
Dimensions
Length (In.) | 12 in |
Width (In.) | 1.77 in |
Height (In.) | 12 in |
Overall Width | 1 3/4 in |
Overall Length | 12 in |
Overall Height | 12 in |
Description
If you need to make precise measurements, the InSize Frame Level is the tool for you. The 12" long cast steel level has a V-groove with a 0.001 degree accuracy. This specialty level is designed for use in precision applications such as leveling equipment and machinery, aligning miter saws and other tools, and more. It also features a 140 degrees vial for easy viewing of vertical or horizontal reference lines. Whether you are looking to build new equipment or just want accurate measurements on existing equipment, this InSize Frame Level will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022701001)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4138)
- WESTWARD Ground Rod Driver, SDS Max, 10 In. L (22UV20)
- INSIZE Frame Level, 1-21/32" W, 12" L, Cast Steel (4906-B300)
- INSIZE Frame Level, 1-37/64" W, 6" L, Cast Steel (4902-6)
- LIGHTHOUSE 25543 Level - T Level (LI26850)
- BON TOOL Bon 11-707 Level Case, Poly 72" (11-707)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- BON TOOL Bon 11-709 Level Case, Poly 48" (11-709)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.181 In L, PK10 (SM056)
- Insize Specialty Levels