Shop All Box, I-Beam, and Torpedo Levels
Insize
Frame Level, 1-21/32" W, 8" L, Cast Steel
Mfr # 4906-200
Zoro # G6554681
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.001 Degrees
- Color Black
- Includes Case
- Top Read Top Read Window
- Number of 45 Degree Vials 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4906-200
- Zoro # G6554681
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 8 in |
Width (In.) | 1.66 in |
Length (In.) | 8 in |
Overall Width | 1 11/16 in |
Overall Height | 8 in |
Overall Length | 8 in |
Description
Frame Level, Overall Height 8 in, Overall Length 8 in, Overall Width 1 11/16 in, Number of V-Grooves 2, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations .00024 in/ft, Total Number of Vials 1, Sensitivity 0.00024 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal, Precision Vial Properties Not Applicable, Shape Square, Accuracy 0.001 Degrees , Color Black, Finish Wrinkle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.70mm (45327)
- DRILL AMERICA m6x1 1"OD HSS Round Die (DWTMR1-6X1)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-5/8In (600017CF)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7", 18" Hose (D1850)
- INSIZE Aluminum Level (4914-300)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Level, Glass, 15/16" W, 10" L, Aluminum (4913-250)
- INSIZE Mini Level, Glass, 15/16" W, 3-29/32" L (4908-100)
- US TAPE Kapro OPTIVISION Series 935 Torpedo Level, 10 in L, 3-Vial, Magnetic, Aluminum, Red (935-10)
- Insize Levels, Compasses, and Plumb Bobs