Shop All Box, I-Beam, and Torpedo Levels
Insize
Frame Level, 1-21/32" W, 6" L, Cast Steel
Mfr # 4906-150
Zoro # G6564183
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.001 Degrees
- Color Black
- Includes Case
- Application For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4906-150
- Zoro # G6564183
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 6 in |
Width (In.) | 1.66 in |
Length (In.) | 6 in |
Overall Height | 6 in |
Overall Width | 1 11/16 in |
Overall Length | 6 in |
Description
Frame Level, Overall Height 6 in, Overall Length 6 in, Overall Width 1 11/16 in, Number of V-Grooves 2, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations .00024 in/ft, Total Number of Vials 1, Sensitivity 0.00024 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal, Precision Vial Properties Not Applicable, Shape Square, Accuracy 0.001 Degrees , Color Black, Finish Wrinkle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 10.5" H (53RH48)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- TE-CO Plunger, S.S, 33/64inL, M6x1.0, 0.45 lb., PK5 (6400301)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Level, Glass, 2" W, 24" L, Aluminum (4914-600)
- INSIZE Level, 1-3/16" W, 24" L, Aluminum Alloy (4911-600)
- INSIZE Level, Glass, 2" W, 40" L, Aluminum (4914-1000)
- PLUGIT 9 in. Magnetic Torpedo Level (PL574300)
- Insize Levels, Compasses, and Plumb Bobs