Shop All Specialty Levels
Insize
Frame Level, 1-21/32" W, 12" L, Cast Steel
Mfr # 4906-B300
Zoro # G0135254
product price: $2,626.99
/ea
Free Shipping & Returns
$2,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Width (In.) 1.66 in
- Total Number of Vials 1
- Number of Mounting Holes 0
- Height (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4906-B300
- Zoro # G0135254
- Country of Origin Germany
- Category Specialty Levels
Dimensions
Length (In.) | 12 in |
Width (In.) | 1.66 in |
Height (In.) | 12 in |
Overall Length | 12 in |
Overall Width | 1 11/16 in |
Overall Height | 12 in |
Description
Frame Level, Overall Height 12 in, Overall Length 12 in, Overall Width 1 11/16 in, Number of V-Grooves 2, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations .0012 in/ft, Total Number of Vials 1, Sensitivity 0.00012 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal, Precision Vial Properties Not Applicable, Shape Square, Accuracy 0.0057 Degrees , Color Black, Finish Wrinkle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Tool, 12V, Brushless Motor (DCS353B)
- REED Adj. Wrench, 8", 15/16" Cap., Chrome (A8VO)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- WRIGHT TOOL SKT 1/2 DR 1/2 FX 3/8 M - IMP ADAPTER (WR4900)
- INSIZE Frame Level, 1-37/64" W, 6" L, Cast Steel (4902-6)
- BON TOOL Bon 14-130 Hand Level, 1X (14-130)
- SITEPRO 620 2X Sighting Hand Level (43-D620)
- JOHNSON LEVEL & TOOL 48 Bamboo Level (1610-4800)
- DIGI-PAS WATERPROOF IP65 HeavyDuty Digital Level, BRIGHT LED display, 005 deg, 24 inch (2-00681-99)
- BON TOOL Bon 34-225 Aluminum Level 72" (34-225)
- CAMCO Bullseye Level Rv (25573)
- Insize Levels, Compasses, and Plumb Bobs