Shop All Digital Calipers
Insize
Fractional Digital Caliper, SS, 2" Jaw D
Mfr # 1102-200
Zoro # G2547251
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm/1/128 in
- Accuracy +/--0.0012 in
- Features Absolute Measurement and Incremental Measurement
- Includes Hard Plastic Case
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1102-200
- Zoro # G2547251
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Fractional Inch/Metric |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Description
Fractional-Display Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm/1/128 in, IP Rating Not Rated, SPC Output No, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Absolute Measurement and Incremental Measurement, Standards NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 26-4 Cut-Off Blade (3900-5314)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X30)
- PRO-SERIES Pro-Series 6" Inside Caliper (4901-0070)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1118-150B)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- FOWLER Fowler 54-100-312-0 Xtra-Range 0-12''/300MM Elongated Jaws Stainless Digital Caliper W/ Data Output (54-100-312-0)
- Insize Calipers & Accessories