Shop All Digital Calipers
Insize
Fractional Digital Caliper, SS, 2" Jaw D
Mfr # 1102-150
Zoro # G2547190
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Fractional Digital Caliper
- Resolution 0.0005 in/0.01 mm/1/128 in
- Accuracy +/--0.0012 in
- Features Absolute Measurement and Incremental Measurement
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1102-150
- Zoro # G2547190
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Battery Size | CR2032 |
Dimension Type | Inch/Fractional Inch/Metric |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 19/32 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
The InSize 1102-150 Fractional Digital Caliper has a 2" jaw size and stainless steel construction. It is designed to provide accurate measurements within a range of 0 in to 6 in, or 0 to 150 mm. The InSize Fractional Digital Caliper provides absolute and incremental measurements. With an ABS/INC function, the caliper automatically switches between measuring modes with each press of the button. With a resolution of 0.0005 in/0.01 mm/1/128", you can expect precise results from this digital caliper. The included certificate ensures that your tool is up to standard and safe for use on the job site. When it comes to working with fasteners, the InSize Fractional Digital Caliper is the tool you need on hand.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- WESTWARD Hand Tap Set, HSS, 5/16-18, H3 Limit, PK3 (5PXK5)
- WRIGHT TOOL Socket Extension 1/4" Dr Ext 4 (2404)
- WARWOOD TOOL 516 Tip Bull Pin (33820)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- Insize Precision Measuring Tools