Shop All Force Gauges
Insize
Force Gauge, +/-1% Force Acc, Analog
Mfr # ISF-F500
Zoro # G110854477
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Units kgf, N
- Includes Main Unit¿Push tip¿Pull clamp¿Extension rod
- Display Type Analog
- Minimum Force Measured 0 N
- Maximum Force Measured 500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISF-F500
- Zoro # G110854477
- UPC # 6928640348822
- Country of Origin China
- Category Force Gauges
Details
Measuring Units | kgf, N |
Includes | Main Unit¿Push tip¿Pull clamp¿Extension rod |
Item | Force Gauge |
Display Type | Analog |
Minimum Force Measured | 0 N |
Maximum Force Measured | 500 N |
Force Accuracy | +/-1% of Load Capacity |
Digital Display Screen Type | No Display |
Analog Display Graduation | 2.5 |
Description
Force Gauge, Maximum Force Measured 500 N, Minimum Force Measured 0 N, Force Resolution Not Applicable, Force Accuracy +/-1 Percent of Load Capacity, Measuring Units kgf, N, Display Type Analog, Analog Display Graduation 2.5, Includes Main Unit¿Push tip¿Pull clamp¿Extension rod, Digital Display Screen Type No Display, Number of Records Stored Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204C)
- DWYER INSTRUMENTS Inclined Air Filter Gage 0-4 Inch Wc (A-350)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (31907-K)
- DIXON Vacuum Gauge Lower Mount, 2", Face (GL105)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- PCE INSTRUMENTS Force Gauge, 0 to 2,500 N (PCE-DFG N 2.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 5,000 N (PCE-DFG N 5K)
- SHIMPO Thread Adapter, M6 to 10/32 UNF (FG-M6TJ10)
- SHIMPO Digital Force Gauge, 200 lb., 4 Digit LCD (FGE-200XY)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- Insize Force Gauges