Shop All Force Gauges
Insize
Force Gauge, +/-1% Force Acc, Analog
Mfr # ISF-F30
Zoro # G410854351
Free Shipping & Returns
$245.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Units kgf, N
- Includes Main Unit¿Push tip¿Pull clamp¿Extension rod
- Maximum Force Measured 30 N
- Minimum Force Measured 0 N
- Analog Display Graduation 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISF-F30
- Zoro # G410854351
- UPC # 6928640348785
- Country of Origin China
- Category Force Gauges
Details
Measuring Units | kgf, N |
Includes | Main Unit¿Push tip¿Pull clamp¿Extension rod |
Item | Force Gauge |
Maximum Force Measured | 30 N |
Minimum Force Measured | 0 N |
Analog Display Graduation | 0.2 |
Digital Display Screen Type | No Display |
Force Accuracy | +/-1% of Load Capacity |
Display Type | Analog |
Description
Force Gauge, Maximum Force Measured 30 N, Minimum Force Measured 0 N, Force Resolution Not Applicable, Force Accuracy +/-1 Percent of Load Capacity, Measuring Units kgf, N, Display Type Analog, Analog Display Graduation 0.2, Includes Main Unit¿Push tip¿Pull clamp¿Extension rod, Digital Display Screen Type No Display, Number of Records Stored Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ724LF)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- TAYLOR Wireless In/Out Thermometer w/Barometer (1733)
- SSI Digital Pressure Gauge with Transmitter, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG-5000-A-M12-R)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F500)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- SHIMPO Force Gauge, Ring Load Cell, 11000 lb. (FG-7000L-R-50)
- TORBAL FC External Load-Cell, 1,000lbf x 0.2lbf (901123)
- TORBAL Wireless Force Gauge, 10000lbf x 2lbf (FC50K)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7009)
- Insize Force Gauges