Shop All Force Gauges
Insize
Force Gauge, +/-1% Force Acc, Analog
Mfr # ISF-F200
Zoro # G110854309
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Units kgf, N
- Includes Main Unit¿Push tip¿Pull clamp¿Extension rod
- Force Accuracy +/-1% of Load Capacity
- Analog Display Graduation 1
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISF-F200
- Zoro # G110854309
- UPC # 6928640348761
- Country of Origin China
- Category Force Gauges
Details
Measuring Units | kgf, N |
Includes | Main Unit¿Push tip¿Pull clamp¿Extension rod |
Item | Force Gauge |
Force Accuracy | +/-1% of Load Capacity |
Analog Display Graduation | 1 |
Display Type | Analog |
Minimum Force Measured | 0 N |
Maximum Force Measured | 200 N |
Digital Display Screen Type | No Display |
Description
Force Gauge, Maximum Force Measured 200 N, Minimum Force Measured 0 N, Force Resolution Not Applicable, Force Accuracy +/-1 Percent of Load Capacity, Measuring Units kgf, N, Display Type Analog, Analog Display Graduation 1, Includes Main Unit¿Push tip¿Pull clamp¿Extension rod, Digital Display Screen Type No Display, Number of Records Stored Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Industrial Thermowell, 3.5in. Stem, Brass (TIW03LF)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 2282 Degrees F, Dual Laser Sighting (54TZ32)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B200)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F500)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- SHIMPO Hook, M10 Thread (FG-M10HK)
- TORBAL Digital Force Gauge, 1000lbf x 0.2lbf (FB5K)
- TORBAL Digital Force Gauge, 400lbf x 0.1lbf (FB2K)
- TORBAL Wireless Force Gauge, 40lbf x 0.01lbf (FC200)
- SHIMPO Wedge Grip, M6 Thread (FG-M6WDG50U)
- Insize Force Gauges