Shop All Force Gauges
Insize
Force Gauge, +/-1% Force Acc, Analog
Mfr # ISF-F20
Zoro # G410854528
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Units kgf, N
- Includes Main Unit¿Push tip¿Pull clamp¿Extension rod
- Digital Display Screen Type No Display
- Display Type Analog
- Maximum Force Measured 20 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISF-F20
- Zoro # G410854528
- UPC # 6928640348754
- Country of Origin China
- Category Force Gauges
Details
Measuring Units | kgf, N |
Includes | Main Unit¿Push tip¿Pull clamp¿Extension rod |
Item | Force Gauge |
Digital Display Screen Type | No Display |
Display Type | Analog |
Maximum Force Measured | 20 N |
Analog Display Graduation | 0.1 |
Force Accuracy | +/-1% of Load Capacity |
Minimum Force Measured | 0 N |
Description
Force Gauge, Maximum Force Measured 20 N, Minimum Force Measured 0 N, Force Resolution Not Applicable, Force Accuracy +/-1 Percent of Load Capacity, Measuring Units kgf, N, Display Type Analog, Analog Display Graduation 0.1, Includes Main Unit¿Push tip¿Pull clamp¿Extension rod, Digital Display Screen Type No Display, Number of Records Stored Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FML8)
- DYNAMIC Gauge, Glycrn Flld, 0-200 psi, 1/4" Stm Mnt (221318)
- JB INDUSTRIES Combustible Gas Detector, Alarm (LDC-4000)
- AUTONICS Tach / Speed / Pulse Meters 1/8 Din (MP5W-4N)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F500)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- REED INSTRUMENTS SD Series Force Gauge Datalogger, 44lbs (20kg) (SD-6020)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 1,000 N (PCE-HFG 1K)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- TORBAL Digital Force Gauge, 100lbf x 0.02lbf (FB500)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- Insize Force Gauges