Shop All Force Gauges
Insize
Force Gauge, +/-1% Force Acc, Analog
Mfr # ISF-F100
Zoro # G910865024
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Units kgf, N
- Includes Main Unit¿Push tip¿Pull clamp¿Extension rod
- Analog Display Graduation 0.5
- Minimum Force Measured 0 N
- Digital Display Screen Type No Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISF-F100
- Zoro # G910865024
- UPC # 6928640348730
- Country of Origin China
- Category Force Gauges
Details
Measuring Units | kgf, N |
Includes | Main Unit¿Push tip¿Pull clamp¿Extension rod |
Item | Force Gauge |
Analog Display Graduation | 0.5 |
Minimum Force Measured | 0 N |
Digital Display Screen Type | No Display |
Force Accuracy | +/-1% of Load Capacity |
Display Type | Analog |
Maximum Force Measured | 100 N |
Description
Force Gauge, Maximum Force Measured 100 N, Minimum Force Measured 0 N, Force Resolution Not Applicable, Force Accuracy +/-1 Percent of Load Capacity, Measuring Units kgf, N, Display Type Analog, Analog Display Graduation 0.5, Includes Main Unit¿Push tip¿Pull clamp¿Extension rod, Digital Display Screen Type No Display, Number of Records Stored Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (SBLT2-5-40-ETFE)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- RED LION DATA ACQ CONV EXP POR (DA30D0F000000000)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIESEL FUEL 100 PSI GAUGE ONLY (KH74424)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F500)
- SHIMPO Hook, M10 Thread (FG-M10HK)
- SHIMPO Force Gauge, S-Beam Load Cell, 2250 lb. (FG-7000L-S-10)
- TORBAL Digital Force Gauge, 1000lbf x 0.2lbf (FB5K)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- JONARD TOOLS Dynamometer Gauge, Dial, 5-50g (GD-5)
- Insize Force Gauges