Shop All Squares, Bevels, and Stair Gauges
Insize
Flat Edge Square, 7-29/32 x 5-7/64" Sz
Mfr # 4793-200
Zoro # G1194984
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 7-29/32 x 5-7/64 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 7-29/32 in x 5-7/64 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4793-200
- Zoro # G1194984
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 7-29/32 x 5-7/64 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 7-29/32 in x 5-7/64 in |
Details
Item | Flat Edge Square |
Material | Stainless Steel |
Finish | Unfinished |
Features | 90 Degrees Angle, Wide Bottom Base |
Number of Pieces | 1 |
Description
Flat Edge Square, Features 90 Degrees Angle, Wide Bottom Base, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER 5 3/4 in. Polymer Safety Recessed Fixed Blade Safety Cutter, 10PK (KCJ-2Y)
- DRILL AMERICA 3/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/16)
- ECLIPSE TOOLS Crimper, Deutsch Conn, 16 AWG, 20 (902-499)
- KO-KEN Socket TORX E24 100mm 3/4 Sq. Drive (16325-E24)
- INSIZE Flat Edge Square, 7-29/32 x 5-7/64" Sz (4791-200)
- INSIZE Beveled Edge Square, 7-29/32 x 5-7/64" Sz (4790-0200)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- CROWN TOOLS Mortise Gauge with Screwslide (20160)
- Insize Squares, Bevels, and Stair Gauges