Shop All Squares, Bevels, and Stair Gauges
Insize
Flat Edge Square, 5-29/32 x 3-29/32" Sz
Mfr # 4793-150
Zoro # G1194932
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 5-29/32 x 3-29/32 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 5-29/32 in x 3-29/32 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4793-150
- Zoro # G1194932
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 5-29/32 x 3-29/32 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 5-29/32 in x 3-29/32 in |
Details
Item | Flat Edge Square |
Material | Stainless Steel |
Finish | Unfinished |
Number of Pieces | 1 |
Features | 90 Degrees Angle, Wide Bottom Base |
Description
Flat Edge Square, Features 90 Degrees Angle, Wide Bottom Base, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- SUNEX 3/4" Drive Impact Socket 6 (4826C)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91151-11-09)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- INSIZE Beveled Edge Square, 7-29/32 x 5-7/64" Sz (4790-0200)
- INSIZE Flat Edge Square, 7-29/32 x 5-7/64" Sz (4791-200)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- JOHNSON LEVEL & TOOL Steel Carpenter's Square, 8 x 12 In (430)
- Insize Squares, Bevels, and Stair Gauges